Get SCE Rebates on Warehouse Lighting Today

Graybar
Get SCE Rebates
on Warehouse
Lighting Today!
The SCE utility rebate program has just been updated to include a per fixture incentive based on $/kilolumen for eligible high/low-bay lighting.

GRAYBAR IS AN APPROVED SCE VENDOR.

Let us assist you with rebate-eligible LED High/Low bay replacements.

You can benefit with:

  • 66% savings in your electricity bill
  • Almost maintenance-free LED replacements
  • Better lighting coverage for improved safety
  • Financing available
  • No applications or paperwork required

ACT NOW – WHILE FUNDS ARE AVAILABLE!

Eligible Products

Wattage Code Description MPOP
40-131 LT-35334 LED High/Low Bay 40 to 131 Watts $25.00
>131-160 LT-68154 LED High/Low Bay >131 to 160 Watts $30.00
>160-220 LT-54307 LED High/Low Bay >160 to 220 Watts $150.00
>220-262 LT-70713 LED High/Low Bay >220 to 262 Watts $180.00
>262-320 LT-28599 LED High/Low Bay >262 to 280 Watts $200.00
LT-79419 LED High/Low Bay >280 to 320 Watts $200.00
>320-750 LT-22805 LED High/Low Bay >320 to 500 Watts $320.00
LT-68702 LED High/Low Bay >500 to 750 Watts $320.00
Download full list »

SCE Free Warehouse Lighting Assessment

Get Started Today
With a Free
Lighting Assessment
Get Started Today with
A Free Lighting Assessment
Southern California Edison HID vs LED
 
LED LIGHTING AND LIGHTING CONTROLS CAN MAKE YOUR BUDGET SHINE
Not Your Father's LED
  • Cost 85% less than 5 years ago
  • Can save up to 80% of the electricity used for lighting
  • Can last up to 100,000 hours at optimal brightness
The New Dimension of Controls
  • Automatically turns lights off when space is unoccupied
  • Instant-on responsiveness
  • Light only the space needed
  • Configure individual fixtures or lighting zones
Labor Savings
Almost Maintenance-Free
  • Minimize lift usage and labor crews
  • Reduces disposal issues
  • Less downtime
Huge Energy Savings
Huge Energy Savings
  • Cut your electricity bill up to
    66% with LED Lighting
 
WE’VE EXPERIENCED THE BENEFITS OF NEW LIGHTING FIRSTHAND
See How Graybar Northwest Service Center Improved its Warehouse Performance:
Graybar Warehouse
Lorraine Anderson, Graybar Northwest Service Center Manager, remembers when the warehouse pickers had to use a flashlight to see inside boxes. Since upgrading to LED, the flashlights are no longer necessary. The change also increased productivity for the fork lift drivers, making it easier to detect the guide wire in the floor. “Better light gives our drivers confidence,” said Lorraine. She also notes the added convenience of having lighting controls. “This is a big place, and I don’t need to worry if I left a light on!” she said. Learn more »
 
 
Graybar Makes Lighting Renovations Simple
  • Graybar has worked on lighting projects for over 100 years.
  • We have lighting specialists on staff to help plan, design and implement your retrofit.
  • We bring together the manufacturers, integrators, installers and can manage the project from start to finish.
  • We put the plan together, you review and approve.
 
 
How LED Lighting Can Make You A Warehouse Rock Star
Adoption of LED lighting is growing rapidly. By 2021, more than 50% of all high-bay applications are expected to be LED with 2017 being the peak year. If you’ve heard the buzz about LED lighting and are wondering if now is the time to make the switch, this is a must-see presentation.

Join GE Lighting and Graybar as they separate the fact from fiction when it comes to lighting renovation in warehouses and distribution centers. This webinar covers the benefits of new high bay lighting solutions, including costs, energy savings, lifespan, and brightness, while demonstrating how old HID and fluorescent lighting could be costing you more than you think. We’ll provide the tips you need to implement a hassle-free lighting upgrade.
 
Current powered by GE
Acuity Brands logo
Philips
Schneider Electric
Lutron logo