Cooper Room Controller Lighting Control System

Eaton Room Controller Lighting Control System

The Room Controller from Eaton's Cooper Controls business includes three relays and up to three 0-10 VDC dimming outputs to control compatible dimmable ballasts.

A first room-based control solution to operate without any additional programming, the comprehensive system incorporates occupancy sensing, daylighting, receptacle control, demand response and manual controls, as well as a patent-pending, UL 924 listed relay and integral skylight control.

The system features category five plug-and-play devices, receptacle controls and multi-zone daylighting that do not require any additional programming. It is a quick, easy to install and extremely efficient solution for a range of applications. The Room Controller lighting system is an industry first, offering end users a complete lighting solution compliant to standards developed by the American Society of Heating, Refrigeration and Air Conditioning Engineers (ASHRAE).

The Room Controller system has been developed to meet the unique and evolving energy codes and lighting control needs of private offices, open office spaces, conference rooms, classrooms and patient rooms. In addition to allowing for precise lighting controls, the system is designed to save energy and time during installation thanks to its quick connect cable and pre-configured components. Additionally, components of the Room Controller system, which include the room controller device, occupancy sensors, daylighting sensors and wallstations, include built-in lighting scenes, as well as daylighting and occupancy sensing settings tailored to particular applications types.

The technology behind the Room Controller device includes two patent-pending elements designed to further enhance lighting controls. The first is its integral UL 924 relay that allows emergency lights to be dimmed or switched like non-emergency fixtures under normal power conditions, without the extra materials and labor traditionally needed. The other is an integral Solatube® connection. This built-in, tubular lighting control will control adjustable skylights from company Solatube International without additional interfaces.

In addition to lighting control, the Room Controller system also provides the demand response and receptacle control functionalities required by the latest building codes. The system arrives pre-configured with four energy reduction scenarios that can be used as part of a demand response strategy, exceeding the 2013 Title 24 requirements for demand response. Receptacle control capabilities, as required in ASHRAE 90.1-2010, are built into each system to ensure non-essential receptacle loads are turned OFF when the space is vacant.

The comprehensive lighting control system features patent-pending technologies that allow a first ever room-based packaged control solution to operate without any additional programming.

Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below to learn more about this game changer in controls from Eaton's Cooper Lighting Controls business.

WHATNEW Eatons Cooper Lighting Room Controller Lighting Control System