New GE LED Replacement Lamps for Multiple Applications

New GE LED Replacement Lamps for Multiple Applications

New dimmable retail PAR30s

Utilizing GE's exclusive Visual Comfort Lens™, the new dimmable short and long neck retail PAR30s have superior light output of 860 lumens (nearly 72 LPW) and a CRI of 91, making them the CRI industry leaders for PAR30 applications.

MR16s now available in CCT of 4000K

New additions to the LED MR16 family include three new products with color temperatures of 4000K, perfect for applications that require a "cooler" color light output, such as jewelry stores, quick serve restaurants or hotel applications. The three new products are available in beam spreads of 15, 25, and 35 degrees.

New 18-Watt retail PAR38 reaches 1000 lumens

The new 18 watt LED retail PAR38 lamps, an alternative to the 17 watt version, offer great light output of up to 1000 lumens and 92 CRI. These lamps are available in beam spreads of 15, 25 and 40 degrees and have a long life rating.

For more information, contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below.

What is New Blog Request for More Information