Lithonia Lighting's New Contractor Select LED Bay Light

Lithonia Lighting New Contractor Select LED Bay

Lithonia Lighting's new Contractor Select LED bay light gives budget-conscious customers a very reliable LED solution, while saving up to 60 percent in energy costs over HID.

The new fixture also costs less to operate than popular fluorescent products. When paired with occupancy sensors and dimming, you save even more energy and extend the fixture life. With a diffuse lens to control glare, this fixture is suitable for mounting heights from 10'-45'. It is ideal in controlled environments such as light industrial and commercial spaces.

Features include:

  • 12,000, 18,000 or 24,000 lumens
  • Replaces up to 400W metal halide, 6-lamp T5HO or 8-lamp T8
  • 125-250W input saves as much as 60 percent energy over traditional sources
  • Suitable for -4°F (-20°C) to 104°F (40°C) ambient environments
  • 4000K color temperature; 70 color rendering index (CRI)
  • Medium distribution meets both horizontal and vertical light level requirements
  • L70 at 50,000 hours
  • Pre-wired for 0-10V dimming
  • 10 lbs. (4.5 kg) or 20 lbs. (9.1 kg)

Check out the brochure to learn more about this new, reliable LED solution.

Lithonia Contractor Select LED Bay Lighting

The Contractor Select LED bay light gives budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60 percent in energy costs over HID and also costs less to operate than popular fluorescent products.

Fill out the form below to learn more about Lithonia Lighting's new Contractor Select LED Bay Light.

WHATNEW Lithonia Lighting New Contractor Select LED Bay Light