Lithonia Lighting D-Series LED Bollard Luminaire

Acuity Lithonia Lighting D Series LED Bollard

The D-Series LED Bollard is designed to perform the way a bollard should – with zero uplight. An optical leap forward, this luminaire will meet the most stringent of lighting codes. Its sturdy 8" aluminum shaft is rugged and durable, matching existing bollard dimensions while lasting much longer.

The D-Series LED Bollard features long-lasting LEDs that will provide 20+ years of expected service life with outstanding lumen maintenance. Ideal for illuminating building entryways, walking paths and pedestrian plazas, as well as any other location requiring a low-mounting-height light source.

Features include:

  • Replaces up to 100W MH
  • Lumen packages up to 2,245 lumens
  • Input watts from 16 – 39W saves as much as 70 percent energy savings vs. 100W metal halide bollards
  • Asymmetric and Symmetric optical distributions
  • Available in 3000K, 4000K and 5000K CCT
  • Three-point mounting is both secure and adjustable, allowing for easy leveling and 360° rotation during installation
  • Optional cold temperature (-20C) emergency battery backup

Benefits of the D-Series LED Bollard include:

  • Long life
  • Low initial cost
  • Energy Savings
  • Lower cost of maintenance

Lithonia D-Series LED Bollard Luminaire Sell Sheet

Quick facts, key features, ordering information and accessories for the D-Series LED Bollard Luminaire.

 

Learn more about Lithonia Lighting’s new offering.

WHATNEW Acuity Lithonia Lighting D Series LED Bollard Luminaire