Lithonia Expands OLWCM Series

Lithonia

Lithonia Lighting has expanded its popular OLWCM ceiling light family to include two high lumen packages and precision lenses that illuminate large areas the OLWCM 36 and 46.

The OLWCM 36 is suited for maximum lighting of small areas and the OLWCM 46 is designed for broad light distribution to illuminate large areas. The LEDs used in this series have an L70 rating of 50,000 hours. This ceiling light family is designed to be mounted between 8 and 15 feet for covered outdoor spaces like parking areas, garages, carports, loading docks and walkways as well as indoor spaces such as factories and warehouses.

All models are designed for ceiling or pendant mounting and operate on any line voltage from 120-277V. This series is covered by the Acuity Brands Lighting 5-year limited Outdoor LED warranty.

Fill out the form below to purchase or learn more about Lithonia LEDs.

What is New Blog Request for More Information