Cooper Lighting WNLED Series for Commercial and Light Industrial Applications

The new Cooper Lighting WNLED by Eaton’s Cooper Lighting business is a versatile LED wraparound series which can be used in a broad range of commercial and light industrial applications. This high quality luminaire utilizes the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency.

The WNLED is a great choice for either general purpose lighting or higher-grade applications. This series can be the illumination solution in commercial, industrial, retail and residential applications.

Features include:

  • Four unique lumen packages
  • Full-frost lens for ideal LED aesthetics
  • Three correlated color temperatures (3000K, 3500K and 4000K)
  • High efficacy – up to 87 lumens per watt (lm/W)
  • Typical 85+ CRI
  • Class 2, 24V DC constant driver with standard 0-10V dimming
  • Step-dim, Fifth Light (DALI) options available
  • Ideal for surface and suspended applications

All WNLED models come with standard drivers, which work with wall dimmers and sensors, and can also scale up to digital drivers that work with Fifth Light whole-building systems. WNLED luminaires with integrated Eaton’s Cooper Lighting Controls business solutions will improve energy savings and user comfort for any space.

The WNLED offers an excellent service life (L70 @ 60,000 hours) and is suitable for a wide range of commercial and industrial applications. The series offers the ideal balance of performance and energy efficiency.

Check out the brochure to learn more about this new general purpose wraparound luminaire.

WNLED Series General Purpose LED Wraparound Brochure

Product performance, compliances, controls, ordering information and photometrics.