Cooper Lighting Portfolio 6-inch Retrofit Kit

Eaton Cooper Lighting Portfolio 6-inch Retrofit Kit

Cooper Lighting's new Portfolio 6-inch Retrofit Kit by Eaton's Cooper Lighting business converts existing 6-inch HID, incandescent, compact fluorescent downlights to energy saving LED.

The 6-inch LED recessed downlight or wall wash is specially designed for LED technology. The fixture is offered in multiple outputs up to 3,000 lumens with a quick disconnect for easy replacement. It allows for tool-less retrofit from incandescent, HID or compact fluorescent to energy saving LED. A two-stage reflector system produces smooth distribution with excellent light control and low aperture brightness. Offered in 1000, 1500, 2000, or 3000 lumens with color temperatures of 2700K, 3000K, 3500K, 4000K in 80 and 90 CRI. Ideal for commercial construction and exceeds high efficacy requirements (with designated trims) for Title 24. ENERGY STAR® Qualified.

Simple below ceiling installation without removing the existing fixture offered with narrow beam, medium beam and wide beam reflectors. Standard 120- 277V 0-10V combined with 120V trailing edge driver allows dimming without additional wiring.

  • ENERGY STAR® qualified. Learn more at energystar.gov
  • Retrofits incandescent, HID and compact fluorescent housings to LED
  • 80 or 90 CRI
  • Two-stage reflector system produces smooth beam
  • Available with narrow beam, medium beam and wide beam distributions
  • Flexible disconnect for easy LED engine replacement and installation
  • Color variation within 3-step MacAdam ellipses
  • Downlight reflectors are wet location listed

Energy saving benefits include (depending on the wattage):

  • Energy savings greater than 85 percent vs. halogen fixtures
  • Energy savings greater than 50 percent HID fixtures
  • Energy savings greater than 37 percent CFL

Fill out the form below to learn more about this new, LED recessed downlight from Eaton’s Cooper Lighting Business.

WHATNEW Eatons Cooper Lighting Portfolio 6-inch Retrofit Kit