Halo Commercial PD6 LED Series

Eaton Cooper Halo Commercial PD6 LED Series

Halo Commercial Eaton's Cooper Lighting business has introduced a 6-inch aperture recessed downlight for new construction applications.

This new fixture is suitable for commercial constructions. Insulation must be kept 3" from top and sides of housing. Universal driver with phase cut and 0-10V dimming, with a full offering of lumen, CRI and CCT options. Specify housing, module, and trim separately to complete the luminaire.

Features include:

  • Unique boat shaped frame for below ceiling installation
  • One housing frame for both new construction and remodel applications
  • Accommodates ceiling up to 2" thick
  • 1200, 1800 Lumens; 80, 90 CRI; 2700, 3000, 3500, 4000K options
  • Excellent thermal performance for 70 percent lumen maintenance at 50,000 hrs
  • 10 percent dimming with phase cut or 0-10V analog control
  • Tall, Shallow, Wall Wash trims in a variety of finishes
  • Chicago Plenum option for plenum applications
  • Integral and Remote emergency option for egress applications

Designed for energy efficiency and value, the PD6 LED series offers exceptional performance with contractor-friendly installation benefits.

Halo Commercial contractor-friendly features including the integral No Fuss! bar hangers, 2-inch adjustable collar and boat shaped plaster frame suitable for new construction or below the ceiling installation. The PD6 LED also features field replaceable LED modules with electrical quick-connect and an innovative retrofit collar accommodating a wide range of housing frame types and ceiling thicknesses.

The industry-leading value, efficiency and optical performance meets stringent lighting power density requirement.

Fill out the form below to learn more about the new, 6 inch aperture recessed downlight from Eaton’s Cooper Lighting Business.

WHATNEW Eatons Cooper Lighting Halo Commercial PD6 LED Series