Acuity's OLF 2RH LED Motion Sensor Floodlight

Acuity OLF 2RH LED Motion Sensor Floodlight

The new OLF 2RH motion activated LED floodlight is one of Acuity’s most economical LED safety enhancing solutions for residential and commercial property.

The OLF 2RH from Lithonia Lighting® replaces a 150 watt PAR lamp with only 19 watts for 87 percent energy savings and 13+ years of no lamp changes. The luminaire comes standard with the OMS 1000 motion sensor with 180 degree forward detection zone to scare off intruders.

  • 1600 lumens
  • LED module operates at 120V
  • Available in neutral 4000K color temperature
  • UL/CL wet location listed for wall mounting above 4 feet from ground
  • 180 degree forward detection zone with up to 70 foot detection range
  • Lamp heads feature removable visors for maximum lighting output or “neighbor friendly” shading

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about this new LED safety solution from Lithonia Lighting.

What is New Blog Request for More Information