JHBL LED high bay from Lithonia Lighting®

Lithonia Lighting JHBL LED High Bay

Acuity Brands® delivers complete lighting and controls solutions that maximize energy savings while reducing maintenance costs for the industrial environment. In a typical industrial environment solutions are specified for warehouses, industrial facilities, museums and other similar spaces. Lithonia Lighting® has delivered a new luminaire tailored to meet the demands of heavy industrial solutions—the JHBL LED high bay. The JHBL LED high bay is built for unforgiving climates and demanding areas, and an ideal one-for-one replacement of conventional HID and fluorescent high bay systems.

Engineered to exceed industry standards for durability, longevity, and configurability, the JHBL LED maintains light levels at high ambient temperatures while withstanding moisture, dust and airborne contaminants. For added savings, the luminaire is available with optional occupancy sensors, photocells, XPoint™ Wireless controls, GX2™ graphical control software and more.

Toughness

The JHBL thrives in the most rugged areas from wet locations to high ambient conditions up to 149°F (65°C). It is well suited for a wide range of applications with high mounting heights.

  • Highly durable and reliable
  • Superior thermal management
  • Factory- or field-installed options

Flexibility

The JHBL luminaire can meet demanding needs with easily adaptable accessories and options for heavy industrial, manufacturing or large indoor applications. To visualize your design, utilize our Visual™ lighting design software at www.visual-3d.com.

  • Manufacturing
  • Machining
  • Foundries
  • Automotive
  • Packaging
  • Cold Storage
  • Arenas
  • Natatoriums
 

Durability

The sturdiness of the enclosed and gasketed JHBL is evident at first glance, from its aluminum alloy die-cast housing to its thick optical glass. Plus, it’s backed by the Lithonia Lighting five-year limited warranty.

  • IP65 rated optical and driver chambers resist dust and moisture
  • 1/4" borosilicate glass resists airborne contaminants and diffuses glare
  • Optional corrosion-resistant finish available
  • Aluminum alloy driver housing is strategically placed away from optics to maximize thermal performance of electronics
  • LEDs provide 90% light output at 60,000 hours of normal operation

Configurability

Choose from a variety of options for nearly every electrical and optical component to enhance overall performance. There are also field-installable accessories that can be added to current or future installations.

  • High ambient option is rated for 149°F (65°C); standard product is rated for 131°F (55°C)
  • Embedded emergency back-up option provides approximately 1700 lumens for a minimum of 90 minutes
  • Wet-location cord sets available in several lengths with or without molded plug
  • Wire Guard, fabricated from 11-guage, cross welded and power-coated steel

Integration

Meet the challenges of Industrial lighting by utilizing controls and sensors with the JHBL luminaire. These powerful devices provide manual or wireless execution of lighting levels based on environmental and safety needs. The results are reduced power costs, increased energy conservation and less thermal impact to the electronics.

  • Occupancy Sensors
  • XPOINT™ Wireless
  • XPOINT™
  • Sunoptics® Skylights

Pair the JHBL LED with the XPoint™ Wireless from Acuity Controls ®

XPoint Wireless is designed for smart, functional environments. Fixture-embedded occupancy sensors, daylight harvesting and switching allow users to easily rezone and recalibrate light levels according to the changing needs of the space.

Resources

[PDF] Lithonia Lighting JHBL LED High Bay Sell Sheet
[PDF] Lithonia Lighting JHBL LED High Bay Brochure
[PDF] Lithonia Lighting JHBL LED High Bay Application Guide
[PDF] XPoint Wireless Spec Sheet

Contact your local Graybar representative or call 1-800-GRAYBAR to learn about the JHBL LED high bay from Acuity Brands Lithonia Lighting.

What is New Blog Request for More Information