Acuity's LDN 6" LED Downlight

Acuity LDN 6 in LED Downlight

When cost is a consideration, it feels like there's always going to be a compromise. Until now. Introducing LDN 6" from Lithonia Lighting.

The LDN Series is a versatile LED downlight with lumen packages from 600L to 2000L, ideal 1.0 spacing, excellent shielding and a 0-10V dimming driver.

[PDF] Acuity Brands LDN 6" Sell Sheet

Features and Benefits

  • Maintains 70 percent lumen output for more than 50,000 hours
  • Unique mixing chamber design ensures uniform light output without pixilation
  • Available in 2700K, 3000K, 3500K, and 4000K CCT
  • Open and wallwash configurations
  • 55º cut off allows for a quiet, glare free ceiling
  • Long life
  • Low initial cost
  • Energy Savings
  • Lower cost of maintenance

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about these remarkably affordable LDN Series LED Downlights from Acuity.

What is New Blog Request for More Information