Acuity's D-Series Area Pole Mount

Acuity D-Series Area Pole Mount

The new D-Series DSXWPM LED Area Luminaire by Lithonia Lighting is a pole mount version of the high performing D-Series wall mount luminaire. This luminaire creates a lower cost 250W MH replacement, with an expected service life of 20+ years and energy savings of up to 75 percent compared to traditional metal halide luminaires.

The D-Series DSXWPM LED also comes standard with our Universal Mounting Bracket, making it easy to install to existing drill patterns of round or square poles. For added savings, there is an integrated bi-level motion sensor option.

[PDF] Acuity D-Series DSXWPM LED Area Luminaire Spec Sheet

  • Up to 250W metal halide replacement
  • Lumen packages up to 6,800 lumens (74W)
  • Efficacies up to 115 lumens per watt
  • Available in MVOLT and 347/480V
  • 12 photometric distributions available
  • Available in 3000K, 4000K and 5000K CCT and amber LEDs
  • No uplight - Nighttime Friendly™
  • Best-in-class Category C surge protection

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about this new product from Acuity.

What is New Blog Request for More Information