Acuity's PROTEON SL (PTNSL) LED

Acuity PROTEON SL PTNSL LED

Acuity's PROTEON™ SL LED luminaire offers an innovative, continuous-row solution that better utilizes light to emphasize areas of focus while reducing energy for suspended applications.

Using custom optics, the luminaire can provide unparalleled uniformity and unprecedented horizontal-to-vertical light ratio, ensuring glare-free aisle and area optics to improve utilization of light on tasks. Occupancy and photocell sensing, along with an emergency back-up accessory, are seamlessly integrated using engineered modules to provide maximum controls flexibility.

[PDF] Acuity PROTEON SL LED Luminaire Brochure

Features and Benefits

  • 20 percent energy savings over comparable fluorescent fixtures
  • Available in 3500, 4100 and 5000K CCTs
  • The 4’ version provides 3600 lumens using 47 input watts
  • The 8’ version provides 7200 lumens using 92 input watts
  • Optional emergency back-up and uplight
  • Long life
  • Energy savings
  • Lower cost of maintenance

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about the PTNSL from Acuity.

What is New Blog Request for More Information