Login
|
Automation Resources
Automation Line CardRequest the Automation Solutions Brochure
Product Reference
FAQ
Industrial Automation - Frequently Asked Questions
- What PLCs are presently supported by Schneider Electric?
- What networks are supported?
- Which processors support ethernet directly?
- What software packages can be used for programming the Schneider Electric PLCs?
- What are the differences between the various programming packages?
- What batteries are used for each of the processors?
Modicon
Micro, Modicon 384, 484, 984, SY/MAX 100, 300, 400, 450, 500, 600, 650
& 700 are available for service or repair and exchange.
Contact your local Graybar office for more information.
Go to top
There
is a variety of gateways or bridges available to support other PLC
platforms. Contact your local Graybar office for more information.
Go to top
There
are gateways or bridges available to support other PLC platforms.
Contact your local Graybar office for more infomation.
Go to top
Legacy
software packages can be supported on a limited basis. Contact
your local Graybar office for more information.
Go to top
PL-7
Pro can also program the Premium & Micro platforms in the IEC
61131-1 languages.
Go to top
Quantum CPU
- (Lithium) -- 990XCP98000
Momentum
- 170XTS15000
Micro (sold seperately)
- Lithium 110XCP98000
- Capacitor 110XCP99000
Compact 984 - 120/13x/14x (Refer to FSB-0984-125)
- Eternacell -- 60-0576-000 Type 'O'
- Saft -- 60-0576-100 Type 'A' & 'B'
- Maxell -- 60-0576-100 Type 'A' & 'B'
984A/B (M907/M909) -- MA-9255-000
TOD Clock (C921) -- 60-0490-000
984X (S929) -- MA-8234-000
984-x8x (Includes O, L, & E PLCs) -- 60-0515-000
984-455/351 -- 60-0515-000
AM-0984-ATX -- 60-0490-000
AM-0984-MCX -- 60-0582-000
B885-00x (ASCII/Basic) -- MA-8234-000
B984's -- 60-0515-000
C986-003 CoPro -- MA-9255-000
C986-004 CoPro (2 cell pack) -- MA-9255-000
C986-004 CoPro (single cell pack) -- 60-0515-000
C996 -- 60-0515-000
M984 -- 60-0515-000
PANELMATE (Maxell) -- 60-067-000
484
- (Lithium) MA-0147-001
- (Alkaline) 60-0286-000
584 Batteries (506P/509P)
- (for 3 card Lithium) MA-0147-001
- (for 4 card Lithium) MA-0147-002
584 Battery (M507) -- (Lithium) 600-0481-000
584 3 Card Battery Pack (506P/509P)
- (Lithium) AS-5284-001
- (Alkaline) AS-5284-002
584 4 Card Battery Pack (506P/509P)
- (Lithium) AS-5378-002
- (Alkaline) AS-5378-001
884 -- MA-8234-000
J830 (884 ASCII Interface) -- MA-8234-000
0085/0185
- (with connector) PA-0254-000
- (without connector) PA-0493-000
- SHARP part number UBATN 5001 SCZZ
Modbus Mux (NW-0278-000) -- 60-0549-000
FM1100 -- PA-0285-000
2184 -- MA-024M-000
Sy/Max (400/450/600/650, PS 25/35) -- The SY/MAX battery part number that goes in the processors has been changed from part #29904-08961to new #29576-03688. This is a part number that will have to go through Square D to purchase.
Go to top