Ty-Rap® UV-Stabilized Colored Cable Ties

Thomas and Betts Ty-Rap UV-Stabilized Colored Cable Ties

UV-stabilized nylon used to be the Model T of cable ties – you could have it in any color you wanted, as long as you wanted it in black.

Now Thomas & Betts has put those days in the past by making UV-stabilized nylon the standard material for its full line of Ty-Rap® colored cable ties, available in all the colors of the rainbow and then some.

Ideal for outdoor wire and cable bundling in cable and satellite TV, telecom and datacom, as well as retail signage, these colored cable ties include an additive that makes them resistant to ultraviolet rays, which can degrade nylon. In addition to UV resistance, they're packed with all of the high-performance features you expect from Ty-Rap® cable ties.

And, yes, you can still get them in black - but now in your choice of 10 other colors, too!

Features

  • UV-stabilized nylon 6.6 construction for extended life in outdoor applications
  • Available in 11 colors for color-coding circuits or color-matching cable jackets for improved aesthetics
  • "The Grip of Steel®" Type 316 stainless steel locking device ensures infinite adjustability and superior holding power
  • Oval, low-profile head designed to prevent snags on uneven surfaces and pull more easily through bulkheads
  • Rounded edges won't dig into cable jackets when tightened
  • Ribbed and stippled underside prevents slippage on cables
  • Smooth, notchless body contains no stress points to weaken under tension
  • Turned-up tail oriented for faster assembly and easier handling

Specifications

  • Material: Weatherable, UV-stabilized nylon 6.6
  • Operating Temperature: -40° to 185° F (-40° to 85° C)
  • Standards/Certifications: UL® Listed, CSA Certified UL94 V-2 flammability rating, suitable for use in airhandling spaces (plenums) in accordance with NEC Section 300.22 (C) and (D).

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form