Safer, Stronger, Faster & Better: Ty-Rap® Stainless Steel Cable Ties From Thomas & Betts

Ty-Rap Stainless Steel Cable Ties

Mad Scientist Approved

From the lab to the jobsite, a lot went into making the Ty-Rap Stainless Steel Cable Ties the best. Ty-Rap was exposed to extreme temperatures, then sustaining load strength, ultimate load strength, and other parameters were tested.

Barely breaking a sweat, Ty-Rap’s 7.9 mm strap can sustain loads up to 450 lbs. That’s the weight of one sumo wrestler or two average fellas. Its ultimate load can withstand twice that. (Now that’s tough.)

The Well-Rounded Cable Tie

Ty-Rap features an AISI #1 precision-rounded edge that won’t harm the cable or installer. (You’re welcome.) With a tapered tail for quick insertion, and a self-locking, ball-lock head, installing Ty-Rap is fast and easy—by hand or tool.

Engineered to minimize slippage, installing Ty-Rap is a walk in the park. With many options to choose from, you’ll find the right size, tensile strength, and environmental resistance for your job.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

[PDF] Ty-Rap Brochure

Features at a Glance

  • Safer – Fully rounded, AISI #1 edges for safety. No burrs, corners, or sharp edges that can harm cables or installers.
  • Stronger &dnash; Double the UL listed tensile strength. Engineered with an average ultimate failure point of up to twice the listed strength.
  • Faster – Ball-lock cable ties are engineered with a single-piece design, for fast and easy installation. Insert, lock, and rock.
  • Quick Turnaround – Fully automated U.S. manufacturing facility and centrally located distribution center.