Steel City® O-Justable Bracket

Thomas and Betts Steel City O-Justable Bracket

The new Steel City® O-Justable Bracket from Thomas & Betts offers the versatility you need to mount steel boxes in a wide variety of applications and job site conditions. One bracket can be used with any stud spacing from 12” to 25”, and it can be mounted at any required height.

The O-Justable Bracket accommodates 4-square, 4 11/16”, and the new Steel City® 5-Square Steel City® boxes. Multiple boxes can be installed on a single bracket, and the open design enables the boxes to be mounted in any location between studs. The ability to adjust the bracket width on the job site makes it ideal for prefabricated rough-in assemblies.

  • Adjustable from 12” to 25” stud spacing
  • Bracket provides the capability to adjust on-site for a flexible work-site install
  • Accepts 4”, 4 11/16”, and 5” steel boxes
[PDF] Steel City O-Justable Bracket Brochure

For more information on Steel City® O-Justable Bracket from Thomas & Betts, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information