Thomas & Betts QuickTurn™ Basket Tray System

QuickTurn Basket Tray System

Cut Time, Not Corners!

Reduce labor costs and waste, and have a proven product to meet your needs with The QuickTurn™ Basket Tray System.

Features and benefits of QuickTurn™ include:

  • One-tool installation that simplifies the entire process
  • Ideal for commercial and industrial cable tray applications
  • Offered in rugged steel construction with powder coat or hot-dip galvanized finish
  • Features built-in UL® bonding and splicing
  • NEC® compliant, with no bonding jumpers required
  • UL® Classified and Made in the U.S.A.

QuickTurn™ requires no onsite cutting or bending, eliminating material waste and reducing installation time, both of which contribute to cost savings. This made-to-order tray system enables end users to not only order product when needed, but also to order exactly what's needed. With standard widths and lengths in standard fittings, QuickTurn™ includes easy-to-install standard accessories for mounting, grounding and bonding the complete tray system. Low-resistance corner plates on bends enable speedy cable pulling, without the risk of damaging cable wires.

Data centers are an ideal application for the QuickTurn™ Basket Tray System. They require wire and cable management systems that are secure and properly bonded and grounded to support thousands of feet of cabling and power networks. Each QuickTurn™ fitting provides safety and stability through its UL® Classification, and once installed, assures proper binding for clearance in the event of an electrical ground fault.

QuickTurn™ is available in four material finishes: powder-coated steel, 304 stainless steel, 316 stainless steel and hot-dipped galvanized (HDG) by special order only. Standard powder-coated tray colors are yellow, white, chrome, black, red, blue and orange. Customer colors are available through Pantone color number specifications.

Standard lengths of fittings are 1', 2', 5', 8' and 10'. Depths are 2", 4", 6", 8", 12", 18", 24" and 36". Additional fittings include angled turns, junctions, Ts, elevation changes and waterfalls. Assembly tools, mounting accessories, covers and dividers can be found throughout the brochure. Cut time and not corners with The QuickTurn™ Basket Tray System.

Resources

[PDF] Thomas & Betts QuickTurn Basket Tray System Brochure
 

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form