New Thomas & Betts Quick-Connect™ Liquidtight Fittings

Thomas and Betts Quick-Connect Liquidtight Fittings

The new Quick-Connect™ Liquidtight Fittings are now available from Thomas & Betts!

Push-in technology saves time in high-volume, controlled OEM applications. The innovative push-in technology, with a special captive sealing ring, makes the fitting ready for installation without disassembly. As a result, installation is up to three times faster.

The simplicity of installing Quick-Connect™ Liquidtight Fittings enables the installer to quickly move on to the next task and become more productive.

Traditionally, there are six steps to successfully installing a Liquidtight Fitting onto a section of Liquidtight Flexible Metallic Conduit. The T&B Quick-Connect™ Liquidtight Fitting, however, is more efficient and increases output by reducing installation to just two easy steps, while maintaining a high level of performance.

[PDF] Thomas and Betts Liquidtight Quick-Connect Fittings Brochure

[PDF] Thomas and Betts Liquidtight Quick-Connect Fittings

What is it?

  • A complementary product to the industry-leading T&B Liquidtight family
  • Not a replacement of the current series of fittings, but instead, supports the portfolio
  • Push-in connection means no disassembly required
  • Captive sealing ring helps with insertion of conduit
  • Many of the same popular features and benefits of the existing Liquidtight Fitting
  • Innovative design with patent-pending ground cone
  • Available in 3/8" to 1" straight, 45° and 90°; steel only
  • UL and CSA compliant

Applications

  • Connects flexible metal raceway to a box or enclosure
  • “Push. Tighten. Done.” technology makes it ideal for high volume installations

For more information on Thomas & Betts Quick-Connect Liquidtight fittings, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information