Thomas & Betts Metal Framing Products

Thomas and Betts Kindorf Metal Framing

Kindorf®

The Kindorf® Channel System is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1 1/2" dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and results is labor savings and reduced material waste.

  • Available in both Type 304 and Type 316 stainless steel
  • 11/2" x 11/2" channel dimension reduces installation costs and waste
  • Innovative Trapnut® strut fastener reduces time by up to 43% on retrofit applications
  • Full line of fittings and accessories

Resources

[PDF] Kindorf Galv-Krom Electro-Galvanized Finish Catalog
[PDF] Kindorf Modular Half-Slot Channel Catalog
[PDF] Kindorf SilverGalv Electro-Galvanized Finish Catalog
[PDF] Kindorf Solar Panel Hold-Down Clamps Brochure
[PDF] Kindorf Trap-Eze Connector Catalog
[PDF] Kindorf Trapnut Strut Fastener Catalog
[PDF] Thomas and Betts Electrical Solutions for Data Centers Catalog
[PDF] Corrosion and Harsh Environment Protection
 

 
Thomas and Betts Superstrut Metal Framing

Superstrut®

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Features:

GoldGalv: All surfaces are protected with a trivalent chromium finish applied over zinc, creating a chemically bonded non-porous barrier. GoldGalv finishes are applied after cutting and punching which protects all surfaces of the finished product.

SilverGalv: All surfaces are electro-plated with 0.5 mils of zinc after cutting and punching, providing a durable, corrosion resistant product. SilverGalv corrosion resistance is between that of Gold Galv, and Hot Dipped Galvanized products.

Hot Dipped Galvanized: The material is zinc coated after fabrication, providing total product protection on all surfaces.

Pre-Galvanized: A zinc coating is applied by hot dipping the steel at the mill prior to fabrication.

Resources

[PDF] Superstrut Quick Reference Guide
[PDF] Superstrut SilverGalv Electro-Galvanized Finish Catalog
[PDF] Thomas and Betts Electrical Solutions for Data Centers Catalog
[PDF] Corrosion and Harsh Environment Protection