T&B Fittings High Temperature Liquidtight Conduit Fittings

​​T&B® High-Temperature Liquidtight Fittings for flexible metallic conduit offer all the benefits of the popular T&B Liquidtight Fitting ​but in a high-temperature version. Designed for use in temperatures to 150°C (302°F), these conduit fittings are perfect for demanding environments, such as pulp and paper mills, and applications that include industrial ovens, boilers, furnaces and kilns.

Thomas Betts High Temperature Liquidtight Conduit Fittings

[PDF] T&B Fittings High Low Temperature Liquidtight System Catalog

  • All the convenience/performance features of standard T&B Liquidtight Fittings
  • High-temperature-rated thermoplastic sealing ring and insulator
  • Withstand operating temperatures to 150°C
  • UL94V-2 flammability rating
  • Zinc-plated steel or malleable iron construction with a clear chromate finish
  • Ideal for use with T&B Liquidtight ATX conduit for extreme temperatures (-60°C to 150°C)
  • Straight fittings in 3/8" to 4" trade sizes
  • 45° and 90° angled fittings in 3/8" to 2" trade sizes

For more information on T&B® Fittings High-Temperature Liquidtight Conduit Fittings, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information