Thomas & Betts Fittings for Corrosion and Harsh Environment Protection

Corrosion and Harsh Environment Protection

Corrosion is a natural, inevitable process. It cannot be eliminated, but it can be managed and controlled. The FHWA study estimates that the implementation of optimum corrosion management practices could save as much as 25–30 percent of annual cost of corrosion in the U.S.

Type 316 Stainless Steel Form 8 Conduit Bodies

Stainless Steel Solutions
Type 316 Stainless Steel Form 8 Conduit Bodies

  • Marine-grade Type 316 stainless steel construction in rugged Form 8 design for the harshest environments
  • Available in shapes LB, T, TB and the versatile new LU® Universal Conduit Elbow
  • Ship complete with covers, gaskets and screws
  • Hub sizes from 1/2" to 2"
  • UL® Listed and CSA Certified
Stainless Steel Conduit Fittings

Stainless Steel Conduit Fittings

  • Type 304 stainless steel Ranger® liquidtight fittings for flexible cord and cable
  • Type 316 stainless steel STAR TECK® fittings for jacketed metal-clad and teck cables
  • Type 316 stainless steel Silver Grip® fittings for tray cable and portable cord in hazardous locations
Stainless Steel Cord Fittings

Stainless Steel Cord Fittings

  • Type 304 stainless steel Ranger® liquidtight fittings for flexible cord and cable
  • Type 316 stainless steel STAR TECK® fittings for jacketed metal-clad and teck cables
  • Type 316 stainless steel Silver Grip® fittings for tray cable and portable cord in hazardous locations
Non-Metallic Conduit and Fittings

Non-Metallic Conduit and Fittings

  • Type A PVC flexible conduit and chemical-resistant, non-burning thermoplastic fittings
  • XTRA FLEX® PVC Liquidtight Type B conduit and Bullet® non-metallic liquidtight fittings
  • Variety of other non-metallic conduit and cord fittings available
CorroStall Aluminum Conduit Boxes

CorroStall® Aluminum Conduit Boxes

  • Special copper-free aluminum alloy provides superior corrosion resistance compared to standard copper-free aluminum
  • Designed and tested to withstand prolonged exposure to corrosive agents and extreme temperatures
  • Available in single- and double-gang sizes with a variety of outlet configurations
Aluminum Liquidtight Conduit and Fittings

Aluminum Liquidtight Conduit and Fittings

  • Conduit features a lightweight aluminum core with sunlight-, acid- and oil-resistant PVC jacket
  • Aluminum liquidtight fittings available in straight and 90˚ configurations
  • Fittings available with optional Revolver® rotating ground lug
Thomas and Betts BlueKote Conduit Bodies

BlueKote® Conduit Bodies

  • Triple-layer protection over ferrous conduit body — including two layers of epoxy coating — stops corrosion in its tracks
  • BlueKote® internal surface coating provides an additional layer of corrosion protection and reduces force required to pull wires
  • Available in Forms 7 and 8 in all popular conduit body shapes and sizes — plus the new LU® Universal Conduit Elbow
  • Your choice of iron or stainless steel covers
Thomas and Betts Ranger Series Aluminum Liquidtight Cord Connectors

Ranger® Series Aluminum Liquidtight Cord Connectors

  • Available in straight or 90° designs
  • Designed to accept a wide range of cables, offering nine fittings that cover cord ranges from .125" through .950"
  • Slotted design gland nut to accommodate securing in tight spaces