Thomas & Betts BlueKote® Universal Conduit Elbow

Pulling Cable Against Walls or Ceilings Is Now Easy!

The BlueKote® Universal Conduit Elbow (LU) will greatly reduce the amount of parts you need to stock. It allows for a 4-to-1 SKU reduction! It replaces LL, LR, LB and C conduit bodies. With the LU so you'll no longer have to worry about whether or not you have the right conduit body for the job. As the name implies, this new solution truly goes anywhere a conduit elbow is needed. The LU enables you to run fiber optic cable in a ¾" system-and maintain cable bend radius-instead of in a 2" system.

Thomas and Betts Universal Elbow Box

Features

  • 4-to-1 SKU reduction-replaces LL, LR, LB and C conduit bodies
  • Radius is the same as the bent conduit. Pull wire through the body
  • Angles cover port-easier wire pulling and uses standard covers
  • BlueKote four-layer protection provides internal and external corrosion resistance
  • UL listed as an enclosure-splices allowed inside the LU
  • Rated for 4% wire fill!

Mfr. Part #

Graybar Material #

Hub Size

LU17 25230962 ½"
LU27 25230963 ¾"
LU37 25230964 1"
LU47 25233175 1-¼"
LU57 25233176 1-½"
LU67 25233177 2"