Thomas & Betts Expands Portfolio of Commercial Fittings

In response to the demands for project control that characterize commercial markets, Steel City® Commercial Grade Liquidtight Fittings are competitively priced to help you stay within budget and enhance profits. Protects conductors from mechanical damage caused by:

  • Vibration and movement
  • Cutting oil and coolants
Steel City Commercial Grade Liquidtight Fittings

Designed for both indoor and outdoor enclosures, their applications include:

  • Motors and controls
  • HVAC
  • Outdoor lighting
  • Transformer connection

Steel City® Liquidtight Fittings are available in:

  • 3/8 inch through 4 inches
  • Straight, 45- and 90-degree configurations
  • Insulated or non-insulated
[PDF] Steel City Commercial Grade Liquidtight Fittings Brochure

Other features:

  • Quick and easy installation with screw-in ferrules and split sealing rings
  • cULus Listed

For more information on Thomas & Betts Liquidtight fittings, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information