Introducing a Plug & Play 10 GbE Solution for Superior Data Center Agility

The MRJ21 XG solution from TE Connectivity (TE) is a pre-terminated copper cabling system designed to deliver 10 GbE throughput in all architectures where copper cabling is required

The MRJ21 XG solution is a pre-terminated copper cabling system designed to deliver 10 GbE throughput in all architectures where copper cabling is required.

Based on the foundation of the industry-leading MRJ21 high density interface, the MRJ21 XG system helps facilitate management of data center rack and floor space, density and throughput while also capitalizing on its ease of deployment and fast installation rates.

The MRJ21 XG answers this challenge in 3 ways:

  1. Space Saving – The unique MRJ21 XG trunk cable typically consumes 5% less volume than most other zone cabling solutions and up to 37% less than traditional twisted pair systems, thereby reducing containment costs and improving airflow in and around the servers and switches. This can positively impact both initial capital expenditures as well as ongoing operating costs.
  2. Density – The MRJ21 XG offers 48 RJ45 ports in a fixed, single rack unit configuration, allowing server or switch-specific designs with maximum rack efficiency and minimal wasted space.
  3. Throughput – The MRJ21 XG can be deployed in traditional cross-connect architectures, office LAN environments and the latest server-to-core switch configurations and supports all data rates up to and including 10 Gb/s (Gigabits per second).

[PDF] MRJ21 XG 10 GbE Pre-Terminated System Data Sheet.