MRJ21 Copper Cabling Solutions

TE MRJ21 Copper Cabling Solutions

CommScope provides MRJ21 copper cabling to meet the difficult challenges associated with managing large data centers and other high-bandwidth facilities: maximizing rack and floor space, maintaining effective heat dissipation and cooling, reducing deployment time and controlling maintenance costs to name a few. All MRJ21 cabling has built-in features that save time and money, such as pre-termination for plug-andplay installation and fully-tested certification for performance and for compliance with TIA/EIA 942 and EN 50173-5 requirements. Installers and administrators can choose:

  • MRJ21 Standard Trunk cable for 6x 1Gb/s channels helps administrators reduce maintenance and migration costs. Its smaller footprint helps improve airflow and cooling in tight spaces, making the 1 GiG - MRJ21 ideal for LAN electronic manufacturers on switch and server blades.
  • MRJ21 Ultra Slim weighs 40% less than comparable 4-pair cabling, uses 25% less power and reduces cable mass in pathways and spaces by up to 60%. The thinnest MRJ21 cabling system from CommScope, the Ultra Slim improves airflow and maximizes precious floor space.
  • MRJ21 XG 10GbE &is a plug-and-play 10 GbE solution for superior data center agility. This easy-to-deploy, pre-terminated copper cabling system delivers 10 GbE through-put in all architectures requiring copper cabling, and affords data center administrators the most cost-efficient rack and floor density and space.

Resources

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form