High Power, Low Data, No Problem With Superior Essex

At BICSI 2016, Superior Essex showcased their Cat5e PowerWise 22 gauge cable. This product was developed for applications that require high power and low data. Our product delivers a power efficiency greater than 88% energy efficiency, which is much less loss of power than the standard products.

As the current rises we also get temperature rise over the cable, which is magnified in a large bundle of cable. One of the ways we avoid that is with a full FEP installation for an extended system life that helps eliminate the breakdown of the cable jacket as heat rises and temperature rises. That's something that the industry is very interested in: the Internet of Things, LED lights and everything within a commercial building that can possibly be utilizing the internet and the Ethernet type of network.

Interested in more information? Fill out the form below and a Graybar sales rep will be in touch

IoT Product Information Request Form