10Gain XP and nCompass

Superior Essex 10Gain XP CAT 6A cables are the superior solution to your network needs. Superior Essex is the first telecommunications manufacturer to acquire Environmental Product Declarations (EPD) covering 25 riser and plenum rated 4-pair premises data

Superior Essex 10Gain® XP CAT 6A cables are the superior solution to your network needs. Superior Essex is the first telecommunications manufacturer to acquire Environmental Product Declarations (EPD) covering 25 riser and plenum rated 4-pair premises data cables that can now contribute toward Leadership in Energy and Environmental Design (LEED) points in green building projects.

Superior Essex 10Gain XP Cat 6A Cable BAN

10Gain XP cables are manufactured in the U.S.A. at our Hoisington, Kansas facility which also operates at a ninety-eight percent landfill waste diversion rate. To find out more about the sustainability of Superior Essex products please visit http://ce.superioressex.com/about/environmental.

10Gain XP CAT 6A (UTP) Cable

In addition to ensuring safety, Superior Essex 10Gain XP CAT 6A (UTP) Cables also offer high quality, exceptional value, and multiple craft-friendly features that save time and reduce expenses during installation.

08/14/2013

Certified EPD
US Green Buildings Member Logo

Along with leading the industry in sustainability initiatives, 10Gain XP also leads in product performance by offering 7 dB of Alien Crosstalk (AXT) protection for your installation. 10Gain XP cables are designed with a non-conductive isolation wrap that blocks AXT disturbances without grounding or bonding. With a small overall diameter of just 0.275 inches, 10Gain XP allows you to place more cables in less space. For increased productivity, Superior Essex 4-pair data cables also include the product features CableID®, QuickCount® and ColorTip®.

10Gain XP is just one of the exceptional products that make up nCompass network solutions from Superior Essex and Legrand/Ortronix. nCompass is a high-performance cabling system suite which provides the support, efficiency, flexibility, and reliability you need to improve your overall network performance. Learn more about nCompass.

Enabled by Legrand and Superior Essex

10Gain XP Specifications

  • 7 dB AXT margin
  • 0.275” nominal diameter
  • Tested to 650 MHz
  • UL Verified CAT 6A
  • Non-conductive Isolation Wrap

nCompass™

To overcome the challenges of a changing technology landscape, Legrand and Superior Essex have combined their industry expertise and created nCompass™, a suite of high-performing copper and fiber optic structured cabling systems. Built upon commitment and innovation, nCompass systems meet the needs of networks that require greater support, efficiency, reliability and flexibility.

07/24/2013

For more information, call 1-800-GRAYBAR or contact your Graybar Representative.

Resources