Ready® Firestop Grommet

STI Grommet beauty shot

Specified Technologies offers the perfect solution for firestopping and smoke sealing single or small multi-cable penetrations through drywall: Ready® Firestop Grommets. They're molded from a premium-grade, plenum-rated polymer, with a soft foam inner core that conforms to the cable to form a tight, safe, permanent seal.

Membrane and through-penetrations in rated gypsum board walls are a snap with Ready Firestop Grommets. Just drill a hole, run the cable, snap the grommet around the cable and press it into the wall. For single-sided (membrane) penetrations, use a single grommet; for through-penetrations, drill a hole through both sides of the wall and install grommets back-to-back. Ready Firestop Grommets snap together around cable(s) and lock tightly into the wall. Goodbye messy, costly sleeves, sealant and putty!

STI Grommet two applications

Features at a Glance

  • Quick installation: two-piece grommet snaps together
  • Made with Ultem® premium, plenum-grade plastic
  • Tested to ASTM E814/UL1479 and CAN/ULC S115
  • Available in two sizes
  • Use with single or small multi-cable installations up to 0.27" (7mm) O.D. for the RFG1 and 0.53" (14mm) O.D. for the RFG2
  • One- and two-hour rated gypsum board/stud wall assemblies
  • Split design; can be used with previously installed cables

Purchase: Ready Firestop Grommets

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form