Save Space and Time with TeSys™ N Self-Protected Combination Motor Controller From Square D™

Staying In Control

Square D TeSys N Self-Protected Combination Motor Controller

When it comes to the automated nature of manufacturing, reliable equipment is the difference between profits and problems. When equipment fails, business and operations grind to a halt. On the plant floor, every motor and turning gear is only as good as its controller. To best serve manufacturing customers, you need a motor controller that’s tough, smart, compact, and easy to use and install.

The Easy-Install, Space-Saving Solution

Good things do come in small packages: This handy motor controller is five times more energy efficient than legacy starters, with a space-saving design that delivers the smallest footprint on the market. Easy to install and use, the TeSys N Self-Protected Combination Motor Controller is in a class of its own.

The enclosure’s quick-release cover latches for simple installation, and features the preferred side-mounted safety switch style disconnect mechanism. . Plus, the starter is mounted on a patented hinge that swings out closer to you for easy access for installation, wiring, and maintenance.

For more information on the TeSys N Self-Protected Combination Motor Controller, contact your Graybar representative or call 1-800-GRAYBAR.

Features

  • Space saving and energy efficient
  • Easy to install and use
  • Durable NEMA Sizes 00, 0, and 1
  • Long-lasting NEMA Type 1, 12/3R painted steel, and 4/4x stainless steel enclosures
  • Designed for full-voltage non-reversing and full-voltage reversing motor control applications
  • Rated 65 kA at 480V Wye, with an option of 130 kA at 480 V Delta, according to UL® 508 Type E
  • The UL® self-protected designation allows the current limiting motor starter to restart immediately after a fault is cleared (this is important)