Schneider Electric TeSys™ U Self-Protected Combination Starter

Schneider TeSys T Motor Management System

The Electric TeSys U Self-Protected Combination Starter packs a lot of power in a small enclosure – and delivers it up to two times faster, ready to restart immediately after a fault is cleared for maximum uptime. The unit is efficient with space, too; it is available in a space-saving NEMA enclosure which features an interior patent-pending hinge bracket. This bracket holds the combination starter unit, which is both the world's smallest and five times more energy efficient than legacy starters. The starter unit operates on just 9 watts of continuous power.

Electrical contractors will find the wiring easy to access, and last-minute motor changes in full-load amperes require just a turn of a dial. Furthermore, changing overload modules is fast, easy and requires no tools.

Options with the TeSys U Self-Protected Combination Starter include communications modules for compatibility with a broad range of communication modules, and multifunction control units for predictive maintenance. The combination starter typically delivers in just five days, on hundreds of versions including networking modules, control transformers, pilot lights, and auxiliary devices.

For more information on the TeSys U Self-Protected Combination Starter, contact your Graybar representative or call 1-800-GRAYBAR.

Schneider Electric TeSys™ U Self-Protected Combination Starter Specifications:

  • Full voltage non reversing, full voltage reversing, or soft start motor control in IEC ratings from 0.15 to 32 amps
  • Space-saving design in NEMA Type 1/12/3R painted steel or 4/4X stainless steel enclosures
  • Superior energy efficiency using only 9W of continuous power
  • Optional factory wired 24V DC power supplies
  • Eight available field buses and a gateway to Ethernet TCP/IP

Resources