Reliable, Safe & Easy: QO & Homeline Plug-on Neutral Load Centers From Square D by Schneider Electric

Schneider QO Plug On Neutral Load Centers CAFI  header

Engineered For Value

QO and Homeline Plug-on Neutral Load Centers are designed for lightning-fast installation, reliability, and superior circuit protection. Square D’s innovative split neutrals save you time and wire, allowing Plug-on Neutral Circuit Breakers to connect directly to the neutral bar without the pigtail. For Plug-on Neutral Combination Arc Fault (CAFI) and Dual Function Circuit Breaker installation, Homeline Load Centers are the smart, safe, reliable choice.

Simple Selection & Installation

With a state-of-the-art design, neutral bars are now fully distributed, accepting Plug-on Neutral Circuit Breakers in any space. For less wasted time and wire, the fully distributed neutral bar is designed for the branch neutral and equipment grounds to be installed right next to the circuit breaker. Each load center space now accepts full-size, tandem, or quad breakers, simplifying selection and installation. Easy.

[PDF] Square D Homeline Plug-on Neutral CAFI Flyer

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features at a Glance

  • Faster installation—fewer connections
  • Saves wire—fully distributed split neutral bar
  • Saves wire—fully distributed split neutral bar
  • Frees gutter space—no pigtails
  • Easier troubleshooting—TIME SAVER Diagnostics provide additional circuit information at the touch of a button
  • Faster and easier wiring—all spaces accept tandems

Interested in learning more? Fill out the form below:


ESP Product Information Request Form

To confirm you are an actual person, please solve the following problem