Pelco Spectra HD 1080 Camera

Pelco Spectra HD 1080

There is nothing more important than image quality in video security systems. That’s why for almost 20 years, Spectra has been the cornerstone of security applications, with more than one million units installed worldwide. With unequaled reliability, drive/control technology, and image quality, the Pelco Spectra HD 1080 is an all-digital system that delivers flawless 2.0 megapixel resolution (1920 x 1080 at 30 IPS) image quality over its entire viewing range.

Spectra HD 1080 Analytics

  • Abandoned object
  • Adaptive motion
  • Camera sabotage
  • Directional motion
  • Loitering detection
  • Object counting
  • Object removal
  • Stopped vehicle

Built on the Sarix technology platform, Spectra HD 1080 features a dual-processor design for guaranteed streams and high-profile H.264 – the most efficient compression. Its solid pendant design has been engineered to eliminate subtle vibrations that can occur among the various components of a dome system, resulting in a better image.

Using the Spectra HD 1080 browser, users access advanced pan/tilt controls. Every Spectra HD 1080 system also includes a built-in, powerful suite of advanced analytics that go beyond auto tracking to include object tracking, which allows users to identify exclusion zones and track a subject through the full 360-degree rotation of the camera.

Features at a Glance

  • Full HD 1080p video at 30 IPS
  • Full 360-degree PTZ capability – solid pendant design with optically perfect bubble
  • Multiple analytics included with the product and selectable by the operator
  • H.264 compression for efficient bandwidth utilization – 10 percent more efficient than base-profile H.264
  • Simple set up and configuration through browser
  • Advanced pan/tilt management features
  • 1/2.8-inch Exmor CMOS imager
  • Integrated 20x optical zoom lens
  • Best-in-class low-light performance
  • Four indoor and outdoor models – ideal for any environment
  • ONVIF compliant and compatible with a broad array of third-party video management systems

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form