Protecting Property, People and Assets: The Spectra Enhanced Series

Pelco Spectra Enhanced

The Gold Standard In Security

Panning, tilting and zooming the world over, Spectra Enhanced is trusted to protect the world’s most treasured landmarks in more than 160 countries. The benchmark for image quality, Spectra provides city surveillance and keeps a watchful eye over various facilities, structures, and public and government buildings. With that kind of reputation, it’s no surprise that over one million Spectra domes have been sold.

Never Missing A Beat

With industry-leading image quality, a wide dynamic range (WDR) imaging system, 60 frames-per-second video and electronic image stabilization, Spectra Enhanced is like having a second set of eyes with 20-20 vision. Details like faces, license plates and tattoos are never missed. That’s good news for your customers (and bad news for shady characters like Jason Bourne). It’s all in a day’s work for Spectra.

Dead-Simple Installation

With the PoE+ and HPOE power options, Spectra Enhanced can be installed using a single cable. It’s that easy. The HPOE and PoE+ standards provide power, video and control over a single Ethernet cable, and the HPOE option extends this functionality into the environmental models. HPOE provides enough power to drive the heater and extend operation down to –45°C (–49°F).

For more information, call 1-800-GRAYBAR or contact your Graybar sales representative.

[PDF] Pelco Spectra Enhanced

[PDF] Pelco Spectra Enhanced Spec Sheet

Features and Benefits

  • Top-Tier Image Quality—Full HD 1080p60 + Surevision 2.0 130dB WDR
  • Smooth PTZ Control—Fast and accurate PTZ + low latency
  • Feature-Rich—HPOE & PoE+, full suite of video analytics and onboard recording
  • Installer-Friendly—Single cable HPOE installation for all models
  • Multiple Configurations—In-ceiling, in-ceiling environmental, pendant, pendant environmental, stainless steel environmental pendant

Resources