Schneider Electric Altistart 22

Schneider Altistart 22

The first compact soft starter with integrated bypass for three-phase asynchronous motors between 17 A and 590 A that provides full three-phase protection.

The innovation built into each Altistart 22 benefits everyone: faster, easier installation, prolonged life for three-phase asynchronous motors between 17 A and 590 A and enhanced energy savings customers.

Easier because the Altistart 22 simplifies installation and saves time – up to 50 percent! Its compact size optimizes cabinet space and its integrated bypass reduces the number of components needed to purchase, mount and wire, saving money with every installation.

Customers will love the easy setup and operation. With true three-phase control, Altistart 22 incorporates all the protection functions needed to monitor the motor, the electrical installation, and the starter itself, delivering peace of mind. And it prevents installation failures by detecting and signaling faults. As an added bonus, reduced heat dissipation reduces energy costs.

For more information, visit Schneider's Webpage or watch a video to see how our products can save you save you valuable installation time and reduce wiring costs.

Features at a Glance

  • True 3-phase control with torque ramp feature for smooth start and stop
  • Application specific protection settings
  • Integrated bypass contactor
  • Continuous protection for the motor, starter and application
  • Quick and easy star/delta or DOL starter upgrade