Panduit Wyr-Grid™ Overhead Cable Tray Routing System

Panduit Wyr-Grid Cable Tray System

Cable Management is a key consideration of the physical infrastructure for optimizing system reliability, effective space utilization and scalability. Panduit offers industry leading Cable Routing Systems as part of comprehensive, integrated solutions for Data Center, Enterprise and Industrial Automation spaces, to effectively manage and protect high-performance communication, computing, and power cables. Panduit’s Wyr-Grid Overhead Cable Tray Routing System contributes to effective real estate usage and network performance. It provides cable protection, speed of deployment, structural integrity and ease of use.

The market is filled with common wire basket style pathways that take longer to install and present safety risks as a result of sharp exposed cut wires at intersections and cable exit locations. The unique design of Panduit’s Wyr-Grid Overhead Cable Tray Routing System provides superior protection for both cables and installers while still facilitating faster installation. The "upside down" appearance of the Wyr-Grid Pathway eliminates the need to cut pathway sidewalls when creating intersections or cable exits. Whereas the need to cut typical wire basket sidewalls makes it difficult for these to comply with NEC, TIA, and NEMA regulations that restrict sharp edges, burrs, or projections that can damage cables. When using the Panduit Wyr-Grid System, there are no cut sidewalls, so there are no sharp edges in the cable path. In addition, snap-on accessories enable enhanced cable management and protection features.

Features at a Glance

  • Safe: The Wyr-Grid Overhead Cable Ray Routing System reduces the risk of damaging cables and injuring installers by eliminating sharp cut pathway wires at intersections and cable exits.
  • Fast: The Wyr-Grid Overhead Cable Tray Routing System has been proven to reduce labor costs by 50% when benchmarked against typical wire basket and ladder rack systems.
  • Strong: The Wyr-Grid Overhead Cable Tray Routing System has been validated through both analytical and physical testing to meet industry standards for allowable deflection.
  • Simple: The Wyr-Grid Overhead Cable Tray Routing System reduces the number of individual components and labor required to create common connections. Fewer components and less labor equal a simpler installation.

Resources

[PDF] Panduit Wyr-Grid Overhead Cable Tray Routing System Brochure
[PDF] Panduit Wyr-Grid Overhead Cable Tray Routing System Spec Sheet