The Completely Integrated Fiber System: Panduit HD Flex™ 2.0 Fiber Cabling System

Panduit HD Flex Fiber Cabling System

Answering The Demand For High Density

A poorly laid out closet isn’t the end of the world. Just jam everything in, close the doors, and back away slowly. Worst-case scenario? A few wrinkled shirts. (Life will go on.) Well, the data center is nothing like that. You can’t just jam in a bunch of cables and hope for the best. As data speeds escalate, smart data center layouts become more crucial.

Revenue-generating data centers must maximize the amount of active equipment. Luckily, the design and layout of the Panduit HD Flex 2.0 Fiber Cabling System provides a clear, open environment, freeing up to 50 percent of rack space that could be used for active equipment. Plus, HD Flex 2.0 makes it easy to perform moves, adds, changes and migrate quickly to higher-speed networks.

Smart. Flexible. Easy To Install.

The HD Flex 2.0 Fiber Cabling System’s unique split tray design protects connections from disruptions, meaning increased uptime and reliability. This unique implementation is convertible between 6 and 12-port configurations to provide customers a highly flexible fiber system that can accommodate a wide range of current and future PMDs. Cassettes are easily installed from the front or the rear of the enclosure, greatly reducing disruptions to adjacent connections and improving deployment efforts. With HD Flex 2.0 you can support duplex fiber, parallel fiber, and accommodate cassettes capable of accepting 12/24-fiber trunks - all within the same enclosure or patch panel.

HD Flex 2.0 is lightweight and requires only one technician for installation. Plus, the slotted mounting bracket allows the installer to slip the HD Flex 2.0 enclosure on pre-installed screws, saving time and money.

The HD Flex 2.0 Fiber Cabling System from Panduit. Making fiber connectivity easy to manage—now and into the future.

Features and Benefits

  • Amplify space and reduce costs
  • Minimize service disruptions
  • Gain flexibility and freedom to use anywhere
  • Streamline migration and simplify deployment
  • Support present and future fiber infrastructure

Resources

[PDF] HD Flex Fiber Cabling System Brochure
[PDF] HD Flex Fiber Cabling System FAQs
[PDF] QuickNet PanMPO Small Diameter Trunk Cable Assemblies Spec Sheet
[PDF] Opti-Core Push-Pull LC Duplex Fiber Patch Cords Spec Sheet

[PDF] PanMPO and MPO Round Harness Cable Assemblies Spec Sheet

Interested in learning more? Contact your Graybar representative, call
1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form