The Strongest Bond: Panduit's StructuredGround™ Direct Burial Compression Grounding System

Two Feet On The Ground

The Panduit® Structured Ground™ Direct Burial Compression Grounding System

The StructuredGround Direct Burial Compression Grounding System provides the highest performance and most reliable compression connection in the industry. This system offers the speed and safety of a compression connection, while exceeding the rigorous requirements of IEEE Std 837-2002. The fully inspectable system is UL 467 listed and CSA 22.2 certified, for total safety.

Flexible, Tough & Easy

StructuredGround can be installed in any weather, from extreme cold to wet conditions. With only a single die required to crimp each element, project costs and timelines never snowball. No weld connections, special protective equipment, or extra clothing means total safety without the hassle. Plus, hydraulic- and battery-operated compression connection crimping tools reduce operator stress and fatigue.

[PDF] Panduit StructuredGround Direct Burial Compression Grounding System Spec Sheet

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features and Benefits

  • Meets IEEE Std 837-2002
  • Exceeds UL 467 and CSA 22.2 with Panduit or industry standard crimping tools and Panduit crimping dies
  • Performs in high-vibration environments—Complies with MIL-STD-202G (METHOD 201A)
  • Compression connection—Non-flammable process that installs quickly and safely in any weather condition
  • Design and installation flexibility means fewer parts and reduced costs
  • Pre-applied conductive antioxidant compound—Ensures a high-quality mechanical and electrical bond, speeding installation
  • Slotted tap design and locator die—Speeds installation time, reduces labor costs, and improves crimp quality

 

Interested in learning more? Fill out the form below:


ESP Product Information Request Form