Graybar and Molex

Count on Graybar and Molex for the broadest, most complete line of GFCI products for electricians, plant maintenance personnel, service technicians, generator suppliers and rental businesses.

Archived Articles

  • Molex Stringlights Application Brief

    To save time and labor costs, Woodhead offers the 302SRL and 5000 Series of packaged stringlights in our unique “Lamp-It-In-The-Box” package. In this innovative design, the stringlights come fully assembled with guards installed and facing upwards in the box—allowing the lamps to be inserted off-site and the package to be re-closed and transported to the work site.

  • Molex Food and Beverage Solutions

    From the dry areas of the process to the most demanding harsh environments, Molex’s industrial communication, connectivity, power, control and plant accessory products meet the increasing automation requirements of the Food and Beverage processing industry.

  • Molex LED Portable Magnet Light Spec Sheet

    Long-lasting and energy efficient, wet-location-rated Woodhead® LED Wide-Area Portable Magnet Lights are ideal for large-scale outdoor use.

  • Molex GFCI Selection Guide

    Woodhead offers a broad line of GFCI protection to address your specific requirements: 15A, 20A, 30A; single or multi-phase; permanent or portable; manual or automatic reset.

  • Molex BradPower Modular Power Solutions

    BradPower solutions replace machine hard wiring with modular, quick-connect systems comprised of crush-resistant, pre-wired cordsets and factory-molded connections. The result is a robust, scalable and easy-to-install power distribution system.

  • SolarSpec™ DC connector system

    In harsh solar applications, connectors can accidentally decouple. Now Graybar and Molex introduce the SolarSpec™ DC connector system with built-in latch guards – the safe and money-saving solution for photovoltaic and thin film OEMs, installers and inverter manufacturers.

    09/22/2011

  • In-Line GFCI Products Keep Personnel Safe in Temporary Wiring Installations

    Woodhead® GFCI product solutions include molded, industrial-duty or Watertite® plugs and connectors and flying leads, as well as multiple circuit outlet box and tri-tap designs.

    04/04/2011

Archived News