Milwaukee News

  • Milwaukee’s M18 9.0 High Demand Battery: The Battery That Gives You More, More, More

    Milwaukee’s awe-inspiring M18 9.0 HD Battery offers more power and run-time than any standard lithium battery. Delivering a cordless solution that you can rely on even in the most demanding situations, this high-demand battery relies on REDLITHIUM technology to produce efficient power. And with a larger surface area and energy efficient material, it runs up to 60% cooler than competitive lithium batteries.

    12/15/2016

  • Take Charge of Your Tools with ONE-KEY from Milwaukee

    Take charge of your inventory with the most intelligent range of tools on the market. ONE-KEY by Milwaukee syncs wirelessly with any online or mobile device, allowing for the easy flow and organization of information throughout your jobsite. Inventory loss is prevented with real-time tool tracking, and wireless control of tools allows employees to work with greater precision and consistency.

    08/29/2016

  • Crimp With Speed, Power & Accuracy: The M18 FORCE LOGIC 600 MCM Crimper From Milwaukee

    You need a crimper that gets the job done quickly and precisely. So why rely on tools that are slow, clumsy, and difficult to use? With instant alignment, precision crimps, and smart features, Milwaukee’s M18™ FORCE LOGIC™ 600 MCM Crimper gives competitive tools a run for their money. Now you can crimp with speed, accuracy, and confidence.

    05/09/2016

  • Powerful, Fast & Tough: M18 FORCE LOGIC 6T Utility Crimpers & Cutters

    Wind, rain, snow, in a trench covered in dirt—the work of an electrical lineman is tough. Why make your life harder with wimpy crimping and cutting tools? With improper alignment, blades that dull too quickly, and bulky designs that don’t fit into tight spaces, competitive tools fall short. M18 6T Crimpers and Cutters change all that. Read more.

    12/04/2015

  • [VID] Milwaukee ONE-KEY Reveal Video

    Welcome to the next industry-changing technology, ONE-KEY™, the first digital platform for tools and equipment.

    08/31/2015

  • Faster Than Corded, With The Strongest Magnetic Hold: The M18 FUEL 1-1/2" Magnetic Drill

    From metal fabrication to utility applications, corded drills aren’t always ideal. A corded drill and independent magnet means spending your days tethered to an extension cord or yelling over a buzzing generator. If you crave more power—more freedom—grab an M18 Fuel. Whether you’re a fabricator or a journeyman lineman, you’re going to love this drill.

    08/17/2015

  • M18 FUEL HOLE HAWG Right Angle Drill: The Quick, Powerful, Lightweight Drill

    While standard drills are versatile and useful in many applications, a professional tradesman needs a tool that has been specifically designed for their trade. The Milwaukee Tool M18 FUEL HOLE HAWG Right Angle Drill is that tool and was designed specifically as a primary electrical rough-in tool, delivering the best in speed and performance—with a lightweight, durable design.

    11/04/2014

  • Milwaukee M18 Jobsite Radio/Charger

    The M18 is the first charging radio to bring Bluetooth® to the jobsite, and is compatible with the entire Milwaukee M18 system, which includes more than 50 cordless lithium-ion products.

    04/08/2014

  • Milwaukee M18 FUEL SAWZALL Reciprocating Saw

    The M18 FUEL SAWZALL is a convenient and versatile cordless reciprocating saw that features all the power, speed and cutting performance of a corded tool. It combines three industry-leading Milwaukee Tool technologies – the most durable brushless motor, the longest-running battery pack and the continuous, extremely high power output of internal hardware and software – in one tool.

    11/20/2013

  • Milwaukee 2210-20 Fluorescent Lighting Tester

    The 2210-20 Fluorescent Lighting Tester works with all T5, T8 and T12 ballasts and fluorescent lamps with dual pins. This hand-held unit features dial and button operation for easy one-handed use, and a 2.5-ft. retractable antenna extends reach when testing ceiling-height installed fixtures.

    08/15/2013