Milwaukee M18™ Jobsite Radio/Charger

Milwaukee M18 Jobsite Radio Charger

The M18 is the first charging radio to bring Bluetooth® to the jobsite. It delivers full, rich sound wirelessly from a range of over 100 feet – increasing worker mobility, raising productivity and making the entire job site more efficient. The unit also functions as a charging station for Milwaukee M18 batteries and USB-equipped portable electronic devices – the only device charger on the market that can operate from battery power.

With its own AM/FM tuner and digital processor, the M18 features a 40-watt amplifier, customizable equalizer and optimized speaker orientation to deliver the industry's best reception and sound without interference from charging. In addition, it can charge phones, tablets and other portable electronic devices up to 50 percent faster. The unit converts to a portable entertainment center during charging, with a built-in electronics stand.

The radio/charger sets new standards in durability, too, with a reinforced roll cage and extruded aluminum handles that protect the internal components even in harsh weather and on tough jobsites. The industry's largest on-board weather-sealed storage compartment and even a built-in bottle opener offer convenience on the job.

The M18 radio/charger is compatible with the entire Milwaukee M18 system, which includes more than 50 cordless lithium-ion products.

Features of the Jobsite Radio/Charger

  • Bluetooth® compatible
  • No-interference battery charger
  • 10 FM, 10 AM presets
  • Frequency response: 80Hz – 20KHz
  • Device storage space: 55 cubic inches
  • Aux cable length: 16"
  • USB charger output: 2.1 Amp
  • Size: 12" x 15" x 12"
  • Weight: 17 lbs.
  • Voltage: 18V

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form