Milwaukee M18 Fuel™ SAWZALL® Reciprocating Saw

Milwaukee M18 Fuel Sawzall Saw

The M18 FUEL SAWZALL is a convenient and versatile cordless reciprocating saw that features all the power, speed and cutting performance of a corded tool. It combines three industry-leading Milwaukee Tool technologies – the most durable brushless motor, the longest-running battery pack and the continuous, extremely high power output of internal hardware and software – in one tool. It is the fastest-cutting 18V cordless reciprocating saw on the market, delivering up to 30 percent faster cutting, 2 times the runtime and 5 times longer tool life over competitive cordless recip saws.

The best-in-class POWERSTATE™ brushless motor operates with less friction, heat buildup and sparking for up to 10 times the motor life of standard cordless units and much more efficient use of power. Instead of wearable parts, the motor features added steel, copper and rare earth magnets to deliver a consistent 725 in-lbs of peak torque without overload – a truly compact recip saw with all the power of corded. Milwaukee Tool REDLITHIUM™ battery technology delivers up to 2 times the runtime, 20 percent more power and more than 2 times the recharges versus standard lithium-ion batteries. Over its life it delivers more work than any battery pack on the market. And exclusive REDLINK PLUS™ Intelligence – the onboard electronic system – provides 'full-cycle' communication as power is delivered between the battery and the motor. The system optimizes performance and manages up to 80 percent more sustained power under load while protecting against overheating.

Additional features include reduced vibration for faster starts in metal stock, enhanced water and dust protection and a patented Gear Protecting Clutch; the saw also includes an adjustable shoe, LED light and hang hook for versatile use.

The Milwaukee Tool M18 FUEL SAWZALL is part of a complete line of M18 FUEL products featuring exclusive core motor, battery and onboard electronic technologies. Additional products include grinders, a circular saw and high-impact torque wrenches.

Call 1-800-GRAYBAR or contact your Graybar sales representative to learn about other FUEL tools and see a demonstration.

Features of the M18 FUEL SAWZALL

  • Weight: 8.9 lbs. with battery
  • Length: 17.75 in.–18.5 in.
  • Height: 5.75 in.–7.5 in.
  • Stroke/min: 0-3,000
  • Stroke length: 1 1/8"
  • Cutting action: In Line

Resources

Milwaukee M18 FUEL SAWZALL Sell Sheet

Overview of the M18 FUEL SAWZALL range of products from Milwaukee.