M18 FUEL™ HOLE HAWG® Right Angle Drill: The Quick, Powerful, Lightweight Drill

Milwaukee M18 Fuel Hole Hawg Right Angle Drill

You’re Using That Drill On What?

From table saws to socket wrenches, contractors love their tools. Whether you’re working on new construction, service, remodels, or additions, you should be armed with all the tools you need. And a dependable drill is a staple in every electrical contractor’s toolkit. (Make room in your toolbox, folks.)

Let’s say you’re working on new construction for a multi-family condo. You reach for your standard drill for the electrical rough-in. While your trusty drill usually pulls through, it may not be so handy in this application. Standard drills serve as a good supplementary solution for infrequent holes, but they don’t have enough power in high speed to drill through multiple—three or more—consecutive studs.

The M18 FUEL HOLE HAWG Right Angle Drill challenges what’s possible, with the best in class speed, performance, and durability.

Experience M18 Speed, Durability and Power

The M18 FUEL HOLE HAWG Right Angle Drill was designed specifically as a primary electrical rough-in tool. This drill is ergonomically optimized for drilling in tight spaces, with the power to perform in even the most demanding applications. With more than three times the sustained power under load than other options, the M18 gives you a run for your money.

Features and Benefits

  • Drills faster than original HOLE HAWG
  • 0-1,200 RPM
  • Delivers over 150, 7/8” holes per charge in 2x lumber
  • Over 4 lbs. (30 percent) lighter than original HOLE HAWG, for less user fatigue
  • 7/16” QUIK-LOK™ Chuck and LED for added convenience
  • REDLINK INTELLIGENCE™ shuts tool down in stall situations
  • Ergonomically optimized top handle, for unmatched comfort in a variety of orientations
  • Aluminum gear case and half-inch, all-metal chuck, for maximum durability
  • LED light illuminates the work surface All metal ½”chuck and onboard chuck key holder for convenient bit changes
  • POWERSTATE™ brushless motor outperforms all leading competitors

Interested in learning more about Milwaukee's HOLE HAWG Drill? Contact your Graybar representative, call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form