Milwaukee M18™ Combo Hammer Drill/Impact Kit

The 2697-22 M18™ 2-Tool Cordless LITHIUM-ION Combo Kit includes the ½" Hammer Drill Driver (2602-20) and the ¼" Hex Compact Impact Driver (2650-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by REDLITHIUM™, the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

Features

Milwaukee M18 Combo Hammer Drill/Impact Kit
  • M18™ ½" Hammer Drill Driver with Milwaukee 4-Pole Frameless Motor delivers 550 in-lbs of peak torque, 0-450/0-1,700 RPM, & 29,000 BPM
  • M18™ ¼" Hex Compact Impact Driver featuring a Milwaukee Designed Impact Mechanism for 1,400 in-lbs of torque
  • DPM™ - Digital Power Management: Overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: Works with M18™ XC High Capacity REDLITHIUM™ Batteries and M18™ Compact REDLITHIUM™ Batteries

Specifications

Voltage 18V
Battery (2) M18™ XC High Capacity REDLITHIUM™ Batteries
Charger 1-Hour Charger
Carrier Contractor Bag
Number of Tools 2
Shipping Weight 13.67 lbs

Includes

  • M18™ 2602-20 ½" Hammer Drill Driver
  • M18™ 2650-20 ¼" Hex Compact Impact Driver
  • (2) M18™ XC High Capacity REDLITHIUM™ Batteries
  • 1-Hour Charger
  • Contractor Bag