Milwaukee M12™ 1/2” SDS Hammer

Four out of every five holes drilled in masonry are with 1/2" or smaller bits, making the new compact M12™ 1/2" SDS Hammer from Milwaukee Tool capable of handling 80 percent of all masonry drilling tasks. Impressive speed, agility and ease while drilling reduces fatigue. Forward/reverse drilling are possible by a sliding thumb switch, and the variable speed trigger control allows maneuvering of bits as needed. A left-mounted dial allows switching between rotary hammer and drill-only modes. Contact your Graybar representative or call 1-800-GRAYBAR for all the details.

Milwaukee M12 1/2 in SDS Hammer

Features at a Glance

  • Compact 9” length and lightweight (3.9 lbs.) – Allows for work in tight spaces and reduces fatigue
  • Electro pneumatic mechanism – Drills up to 1/2” hole in brick, block and poured concrete
  • LED light – Illuminates work space in dark areas
  • 2-mode operation – Rotary hammer and rotation only
  • M12™ XC RedLithium™ battery pack – Delivers up to 30 3/16” x 2-1/2” holes in poured concrete
  • Uses SDS+ carbide masonry bits