Milwaukee M12 HAMMERVAC™

Milwaukee M12 HAMMERVAC

Dust extraction has been used on jobsites for many years, and for various reasons:

  • Employee safety: reduce potential exposure to silica dust
  • Construction or maintenance in occupied, confined or sensitive spaces
  • Productivity: Less time on cleaning up

When drilling into brick, block, or concrete, airborne dust poses a personal health hazard and environmental contamination concern. Milwaukee’s new M12 dust extractor, the HammerVac, attaches to your SDS plus rotary hammer or hammer drill to provide HEPA-quality dust extraction and filtration.

Compatible with major power tool brands of SDS plus rotary hammers and AC/DC hammer drills, the M12 HAMMERVAC universal dust extractor is the industry’s only universal dust extractor. Featuring a replaceable, certified HEPA filter to meet jobsite regulations for the highest quality debris filtration available, the user is able to replace the filter independently of the dust box to cost-effectively maintain suction efficiency. Powered by the M12 Red Lithium™ battery pack for maximum portability, the M12 HAMMERVAC universal dust extractor is compatible with the entire M12 system, now offering over 40 cordless lithium-ion products.

Contact your Graybar representative for complete information about Milwaukee M12 HAMMERVAC.

  • Universal Handle System: Compatible with major brands of SDS Plus Rotary Hammers and AC & DC Hammer Drills
  • Replaceable Certified HEPA Filter: High quality debris filtration and lowest cost of ownership
  • Self-Powered by M12 REDLITHIUM Battery Pack: No cords or hoses for maximum portability
  • 3-Mode Switch with Auto-On: Auto-on mode turns HAMMERVAC onand off automatically
  • Lightweight–3.3 lbs: Minimizes fatigue in overhead and horizontal drilling applications
  • Powerful Suction for Dust Extraction: Reduces the potential for silica dust inhalation by user