Milwaukee M12™ Cable Cutter Kit

The Milwaukee M12™ Cable Cutter delivers jaw-dropping cable cutting power in a compact portable package. Using a break-through powered ratcheting mechanism and superior blade geometry, this cutter cuts through large cables with ease, leaving a clean, installation-ready cut. The compact size and scissor style jaws enable cutting in crowded panels without looping, ratcheting, or long arms, freeing up precious space. Contact your Graybar representative or call 1-800-GRAYBAR for more information.

Milwaukee M12 Cable Cutter

Features at a Glance

  • Cuts effortlessly through 600 MCM copper/750 MCM aluminum
  • Blade creates installation-ready round cuts without points or edges
  • Open jaws enable easy access to cable in panels without long handles, looping or ratcheting
  • RedLithium™ battery system delivers up to 150 cuts of 500 MCM copper per charge
  • 2-speed gear box delivers power for large cables and speed for more frequent size
  • Auto release lever to cut, reload and quickly repeat
  • LED light