Impact Driver Offers 2x Longer Run-Time

Milwaukee 2450-22 Milwaukee M12 Impact Driver 2x Long Run Time

Milwaukee's M12 Impact Driver delivers a best-in-class power tool with 850 in. lbs. of torque in a compact, lightweight package that weighs less than 2.5 lbs. The 2450-22 is powerful enough to drive fasteners up to 75 percent faster and offers up to 2X longer run-time.

Weighing only 2.3 lbs, the compact size and weight allows access to tighter areas and reduces user fatigue. A 12V LITHIUM-ION battery and 0-3,000 IPM provide longer run-time and more impacts per minute for optimum performance. Additional features include a Battery Fuel Gauge that displays the remaining run time and a Built-in LED Light that illuminates the work surface.

Milwaukee M12 Impact Driver is backed by Milwaukee's 5-year tool warranty and 2-year battery warranty, the 2450-22 comes with (2) 12V LITHIUM-ION batteries, one 30-Minute charger and Carrying Case.

Features at a Glance

  • 12V LITHIUM-ION battery offers longer run-time and lighter weight.
  • Quick bit-loading 1/4" Hex chuck.
  • 0-2,000 RPM variable speed trigger provides increased user control.
  • Battery Fuel Gauge displays remaining run-time.
  • Built-in LED Work Light illuminates work surface.