Milwaukee M12 FUEL™ Hammer Drill

Milwaukee M12 FUEL

Milwaukee's M12 FUEL Hammer Drill is engineered for the most demanding tradesmen in the world. The M12 FUEL delivers unrivaled performance in a compact structure and features three Milwaukee®-exclusive innovations that deliver unmatched power, run time and durability.

  • The POWERSTATE™ Brushless Motor – Milwaukee designed and built, outperforms all leading competitors with up to 10 times longer motor life and higher sustained torque to complete the hardest applications
  • The REDLITHIUM™ 2.0 and XC4.0 Battery Packs – with up to 4 times longer run time, 20 percent more power, and up to 2 times more recharges than the leading competitor, operates below -18C/0°F
  • The REDLINK PLUS™ Intelligence Hardware and Software – the most advanced electronic system on the market for maximum performance, total system communication with overload protection to increase tool life, and built-in fuel gauge that displays remaining charge

Simply put, M12 FUEL is best-in-class, full-circle technology that drives, protects and powers your cordless tools beyond the rest. The Milwaukee M12 FUEL is driven to outperform. Contact your Graybar representative for complete information.

Features at a Glance

  • Industry's first subcompact ½ in. hammer drill
  • Two-speed transmission (0 to 450 RPM/0 to 1,700 RPM) and 350 in-lbs. of torque
  • Three mode selector ring: hammer, screw driving or drill mode
  • Battery fuel gauge displays remaining run-time
  • Ten times longer motor life
  • Four times longer run time
  • M12 FUEL tools available – ¼ in. impact wrench kit, ¼ in. hex impact driver kit, 3/8 in. impact wrench kit.

M12 Fuel Sell Sheet

Overview of the M12 hammer drills, drill/drivers, screwdrivers, impact drivers and wrenches.

Visit www.milwaukeetool.com for further information